Beli hidrolik pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Enerpac Pump Hydraulic Electric Unit (Pompa Udara Hidrolik Pneumatik)
    Mulai

    Rp119.999.900

    Enerpac Pump Hydraulic Electric Unit (Pompa Udara Hidrolik Pneumatik)
    Deskripsi:
    Corded lightweight electric hydraulic pump units are lighter and easier to relocate than other corded units. They connect to a nearby outlet to operate double-acting cylinders and tools.
    atribut:
    • UNSPSC: 40151533
    • Charger Input Voltage (V): 115 AC
    • Control Pendant Size (ft): 10
    • Current (A): 9.5
    • Cylinder Compatibility: Single Acting
    • Displacement at 100 Psi (cu.inch/minute): 200
    • Displacement at 200 Psi (cu.inch/minute): 200
    • Displacement at 5000 Psi (cu.inch/minute): 25
    • Duty cycle: Intermittent
    • Frequency (Hz): 50; 60
    • Max. Horsepower (HP): 1/2
    • Maximum Sound Level (dBA): 85
    • Media Intake Connection Type: NPTF
    • Motor Type: Universal
    • Nameplate Voltage (V): 115 AC
  2. KRISBOW Alat Pelubang Busbar Hidrolik
    Mulai

    Rp1.999.900

    KRISBOW Alat Pelubang Busbar Hidrolik
    atribut:
    • Maximum stroke (mm): 22
  3. Strong Indonesia Hand Stacker 1.5m Hydrolisis (Forklift Stacker Manual)
    Mulai

    Rp9.699.900

    Strong Indonesia Hand Stacker 1.5m Hydrolisis (Forklift Stacker Manual)
    Deskripsi:
    - Frame handforklift terbuat dari plat besi yang kokoh sehingga lebih awet dan kuat- Penggerak hidrolis dengan teknologi Jepang- Ergonomis, ringan, dan mudah digunakan (user friendly)
    atribut:
    • Load Center (mm): 400
    • Fork Width (mm): 170-720
    • Front Wheelbase (mm): 600
    • Dimension (LxWxH) (mm): 1360x780x2030
    • Maximum Fork Height (mm): 1500
    • Type: Hand Stacker
  4. CONCENTRIC Pump Gear Hydraulic (Pompa Gear)
    Mulai

    Rp5.499.900

    CONCENTRIC Pump Gear Hydraulic (Pompa Gear)
    Deskripsi:
    Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
  5. Koshin Gear Pump For Oil GL Pump GLB Series
    Mulai

    Rp17.999.900

    Koshin Gear Pump For Oil GL Pump GLB Series
    Deskripsi:
    It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.
    atribut:
    • Normal Pressure (MPa): 0.1-0.5
    • Motor: 4 Phase
  6. YUKEN Piston Pump A16 Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.999.900

    YUKEN Piston Pump A16 Type
    atribut:
    • Geometric Displacement (cm³/rev): 15.8
    • Direction of Rotation: Clockwise
    • Operating Pressure Rated/Intermittent (MPa): 16/21
  7. Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380V
    Mulai

    Rp369.999.900

    Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380V
    Deskripsi:
    Product Lines : Industrial Tools- High-efficiency pump design – higher oil flow and by-pass pressure- High-strength, moulded electrical box protects electronics, power supplies and LCD readout and stands up to harsh industrial environments- IP54 protection and isolation class- Back-lit LCD provides self test, diagnostic and read-out capabilities never before offered on an industrial pump (included on pump with electric valves, optional on other models)- Totally enclosed, fan-cooled industrial electric motors for extended life- User adjustable relief valve built-in on manual and solenoid valves. Oil ports on valves are 3/8" NPTF- Steel fan guard on all electric motors- Full sight oil level glass- 40 micron filter breather with splash guard- Durable steel reservoirs
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Cylinder Compatability: Double-acting
    • Valve Model: VE43
    • Power Source: Electric
    • Duty cycle: Extended
    • Motor Frequency (Hz): 50/60
    • Motor Phases (Ph): 3
    • Motor Voltage (V): 380-415
    • Pump Control: Pendant
    • Relief Valve Adjustment Range (bar): 70 - 700
    • Valve Function: Advance / Hold / Retract
    • Valve Operation: Solenoid
    • Valve Solenoid Voltage (V): DC 24
    • Valve Type: 4-way, 3-position, Tandem Center
  8. Fort Pompa Hidrolik
    Mulai

    Rp3.899.900

    Fort Pompa Hidrolik
    atribut:
    • Power (kW): 0.4
    • Maximum Output Pressure (MPa): Low Pressure : 2, High Pressure : 70
  9. SATA Pump Hydraulic Electric Portable (Pompa Hidrolik Elektrik)
    Mulai

    Rp50.999.900

    SATA Pump Hydraulic Electric Portable (Pompa Hidrolik Elektrik)
    Deskripsi:
    99030 Brush Hydraulic Wrench Pump Product Introduction ● Unique external pressure regulating valve with high pressure regulation accuracy ● Built-in safety relief valve effectively prevents pressure regulation from exceeding the normal range, ensuring product and personal safety ● Carbon brush type high speed motor has idling automatic protection shutdown function, and is equipped with a safety start button for quick restart ● Built-in air cooling system with good heat dissipation effect, effectively improving the safety of the whole machine ● Large flow design effectively improves work efficiency
  10. Enerpac Pompa Hidrolik
    Mulai

    Rp36.999.900

  11. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  12. BUYERS PRODUCTS Pompa Gear Hydraulic Direct Mnt/Air Shift Cyl (Pompa Gear)
    Mulai

    Rp23.999.900

    BUYERS PRODUCTS Pompa Gear Hydraulic Direct Mnt/Air Shift Cyl (Pompa Gear)
    atribut:
    • Item: Hydraulic Pump,Direct Mnt/Air Shift Cyl
    • UNSPSC: 31160000
  13. RIDGID Degree Cone (Sparepart Pengembang Pipa)
    Mulai

    Rp699.900

    RIDGID Degree Cone (Sparepart Pengembang Pipa)
    atribut:
    • Part Tool: P
    • Catalog Number: 41460
    • Dimensions (cm): 15.24x11.43x2.03
    • Degree of Cone (°): 45
  14. Rothenberger Ro-Leak (Detektor Kebocoran Gas)
    Mulai

    Rp9.099.900

    Rothenberger Ro-Leak (Detektor Kebocoran Gas)
    Deskripsi:
    alat untuk mengetest kebocoran pada pipa
    atribut:
    • Color: Red
  15. Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Mulai

    Rp179.999.900

    Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Deskripsi:
    Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.
    atribut:
    • UNSPSC: 27111715
  16. SAGOLA Pump Pneumatic Airless Mack 400 Series (Pompa Cat)
    Mulai

    Rp75.999.900

    SAGOLA Pump Pneumatic Airless Mack 400 Series (Pompa Cat)
    atribut:
    • Pressure Ratio: 40:1
    • Free Flow (L/minute): 7.2
    • Max. Product Output Pressure (bar): 240
    • Max. Air Inlet Pressure (bar): 6
    • Air Consumption (L/minute): 1500
    • Maximum Nozzle 2 Guns (inch): 0,018
    • Supply Hose Minimum (mm): Ø 12.7
  17. Izumi Products Company SH10-1-A pump 3 inch included
    Mulai

    Rp24.999.900

    Izumi Products Company SH10-1-A pump 3 inch included
    Deskripsi:
    * Personal delivery is not possible
    atribut:
    • Mass (kg): 14
    • Trusco Part No.: 226-1214
Daftar Harga hidrolik pump Terbaru October 2026
Kennedy Single Open End Wrench Workshop (Kunci Pas)Rp23.900
Enerpac Pump Hydraulic Electric Unit (Pompa Udara Hidrolik Pneumatik)Rp119.999.900
KRISBOW Alat Pelubang Busbar HidrolikRp1.999.900
Strong Indonesia Hand Stacker 1.5m Hydrolisis (Forklift Stacker Manual)Rp9.699.900
CONCENTRIC Pump Gear Hydraulic (Pompa Gear)Rp5.499.900
Koshin Gear Pump For Oil GL Pump GLB SeriesRp17.999.900
YUKEN Piston Pump A16 TypeRp19.999.900
Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380VRp369.999.900
NACHI Variable Piston Pump Pvs SeriesRp15.999.900
Fort Pompa HidrolikRp3.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait